Shop KINGSTON BRASS
See all product information
Create Account
KS4103ML Wall Mount Pot Filler, Antique Brass
- Mfr # KS4103ML
- Zoro # G802837931
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Weight
7.62
Valve Type
Ceramic Disc Cartridge
Height
11.13
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4103ML
- Zoro #
- G802837931
- UPC #
- 663370787294
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Color
- Antique Brass
- Weight
- 7.62
- Valve Type
- Ceramic Disc Cartridge
- Features
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
Dimensions
- Height
- 11.13
- Length
- 23.5
- Width
- 2.63
Description
The sophisticated look and flawless design of this pot filler evokes glamorous appeal that's ideal for transitional kitchen. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.