KS4106DX Wall Mount Pot Filler, Polished Nickel

  • Mfr # KS4106DX

  • Zoro # G402835610


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
9.19
Weight
7.62
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4106DX
Zoro #
G402835610
UPC #
663370787560
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.19
Length
23.5
Width
2.63

Details

Finish
Polished Nickel
Color
Polished Nickel
Weight
7.62
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Number of Handles
2
Includes
Faucet; Mounting Hardware
Material
Brass

Description

This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5-inch of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.