Zoro Homepage

KS4121AL 2-Handle Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # KS4121AL

  • Zoro # G202836404


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
11.06
Features
Solid brass construction, Quarter turn ceramic disc cartridge, 8 in. center wall mount installation, Standard 1/2 IPS connection, 8-1/4 in. spout reach, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Weight
6.23
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4121AL
Zoro #
G202836404
UPC #
663370594236
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
2.44
Width
8.25

Details

Material
Brass
Features
Solid brass construction, Quarter turn ceramic disc cartridge, 8 in. center wall mount installation, Standard 1/2 IPS connection, 8-1/4 in. spout reach, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Weight
6.23
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Finish
Polished Chrome

Description

This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.