Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4122AL Metropolitan 2-Handle Wall Mount Bathroom Faucet, Brass

  • Mfr # KS4122AL

  • Zoro # G3063499


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
6.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4122AL
Zoro #
G3063499
UPC #
663370594243
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Length
11.06
Width
8.25
Item Width (Inch)
8.25
Item Height (Inch)
2.44
Item Length (Inch)
11.06

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
6.23
Color
Polished Brass
Features
Solid brass construction, Quarter turn ceramic disc cartridge, 8 in. center wall mount installation, Standard 1/2 IPS connection, 8-1/4 in. spout reach, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Item
Wall-Mount Bathroom Faucet
Faucet Holes
3
Hot Cartridge Item#
KSRPL8000H
Installation Type
Wall Mount
Faucet Centers
8
Drain Included
No
Item Weight (lbs)
6.23
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2362AL
Cold Cartridge Item#
KSRPL8000C
Theme
Modern
Collection
Metropolitan
Handles Included
true
Handle Style
Lever

Description

This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.