Zoro Homepage

KS4122AX Metropolitan 2-Handle Wall Mount Bathroom Faucet, Brass

  • Mfr # KS4122AX

  • Zoro # G3053218


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
6.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4122AX
Zoro #
G3053218
UPC #
663370594281
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
2.44
Length
11.19
Item Height (Inch)
2.44
Item Length (Inch)
11.19
Item Width (Inch)
8.25

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
6.23
Features
Solid brass construction, Quarter turn ceramic disc cartridge, 8 in. center wall mount installation, Standard 1/2 IPS connection, 8-1/4 in. spout reach, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Item
Wall-Mount Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Material
Brass
Handle Style
Cross
Hot Cartridge Item#
KSRPL8000H
Cold Handle Item#
KSH1162AXC
Collection
Metropolitan
Faucet Holes
3
Faucet Centers
8
Cold Cartridge Item#
KSRPL8000C
Item Weight (lbs)
6.23
Pulldown Spray
false
Handles Included
true
Theme
Modern
Installation Type
Wall Mount
Hot Handle Item#
KSH1162AXH
Drain Included
No
Spout Flow Rate (GPM)
1.2

Description

This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.