Zoro Homepage

KS423MB Concord Two-Handle Wall-Mount Kitchen Faucet, Matte Black

  • Mfr # KS423MB

  • Zoro # G3087929


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 5-5/8" to 10-3/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 3-13/16" spout clearance, 6-3/4" spout reach, Corrosion-resistant finish, Dual metal cross handles for easy rotation, Easy-to-clean
Width
10.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS423MB
Zoro #
G3087929
UPC #
663370743184
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
5.5
Item Length (Inch)
8
Item Height (Inch)
5.5
Item Width (Inch)
10.38

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 5-5/8" to 10-3/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 3-13/16" spout clearance, 6-3/4" spout reach, Corrosion-resistant finish, Dual metal cross handles for easy rotation, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Weight
5.2
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KSH414MBC
Handle Style
Cross
Hot Handle Item#
KSH414MBH
Sidespray
false
Theme
Modern
Handles Included
true
Faucet Holes
2
Item Weight (lbs)
5.2
Pulldown Spray
false
Hot Cartridge Item#
KSRPL7100HC
Hose Included
false
Faucet Centers
8
Cold Cartridge Item#
KSRPL7100CC
Drain Included
No
Collection
Concord
Installation Type
Bridge
Pullout Spray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.