Zoro Homepage

KS4261DFL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4261DFL

  • Zoro # G3053105


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
6.13
Height
3.25
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/4" Spout Clearance, 4-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4261DFL
Zoro #
G3053105
UPC #
663370570346
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Height
3.25
Width
4.5
Item Length (Inch)
6.13
Item Height (Inch)
3.25
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/4" Spout Clearance, 4-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
4.03
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Theme
Modern
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Cold Handle Item#
KSH2951DFLC
Faucet Centers
4
Item Weight (lbs)
4.03
Pop Up Rod Item#
KSPR4641DL
Handles Included
true
Hot Handle Item#
KSH2951DFLH
Installation Type
Centerset
Sidespray
false

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.