KS4261ZX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4261ZX

  • Zoro # G3062774


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4261ZX
Zoro #
G3062774
UPC #
663370283901
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
4.5
Length
6.13
Item Height (Inch)
3.13
Item Length (Inch)
6.13
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 3-1/8" Spout Height, 1-3/4" Aerator Clearance
Material
Brass
Number of Handles
2
Weight
4.03
Drain Included
Yes
Installation Type
Centerset
Collection
Millennium
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Hot Handle Item#
KSH2951ZXH
Cold Handle Item#
KSH2951ZXC
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.03
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR4641DL
Faucet Centers
4
Theme
Modern

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.