KS4301PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4301PKX

  • Zoro # G0858367


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Height
3.75"
Faucet Handle Type
Cross
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301PKX
Zoro #
G0858367
UPC #
663370304200
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75"
Depth
Handle: 3"
Width
Spout: 2-3/4", Handle: 3"
Item Width (Inch)
3.75
Item Height (Inch)
2.75
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Chrome
ADA Compliant
false
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Number of Holes
3
Flow Rate
7 gpm
Handle Material
Porcelain
Features
Premium Black Handles; Quarter-Turn Ceramic Disc Cartridge; Complements the Kingston Brass Metropolitan Collection; (2) Cross Handles
Connection
3/4" IPS Inlet
Handle Style
Cross
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Sidespray
false
Theme
Modern
Hose Included
false
Item Weight (lbs)
9.37
Handshower Included
No
Pullout Spray
false
Drain Included
No
Faucet Holes
3
CEC Certified
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Centers
8 to 36
Prop 65 Label
true
Showerhead Included
No
Collection
Duchess

Description

KS4301PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.