KS4301PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS4301PX

  • Zoro # G0858403


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Handle Material
Porcelain
Height
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4301PX
Zoro #
G0858403
UPC #
663370117015
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75"
Depth
Handle: 3"
Width
Spout: 2-3/4", Handle: 3"
Item Length (Inch)
8.5
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Handle Material
Porcelain
ADA Compliant
false
Number of Handles
2
Faucet Operation
Standard
Number of Holes
3
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Flow Rate
7 gpm
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Cartridge; 8" To 16" Spread; (2) Cross Handles
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Collection
Metropolitan
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7
Theme
Modern
Pullout Spray
false
Handles Included
true
CEC Certified
false
UPC/CUPC Certified
true
DOE Certified
false
Handle Style
Cross
Hose Included
false
Showerhead Included
No
Faucet Centers
8 to 36
Sidespray
false
Handshower Included
No
Drain Included
No
Prop 65 Label
true
Low Lead Compliant
false
Faucet Holes
3

Description

KS4301PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.