KS4302PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4302PKX

  • Zoro # G0858595


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Cross
Number of Handles
2
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302PKX
Zoro #
G0858595
UPC #
663370304217
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75"
Depth
Handle: 3"
Width
Spout: 2-3/4", Handle: 3"
Item Width (Inch)
3.75
Item Length (Inch)
8.5
Item Height (Inch)
2.75

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Cross
Number of Handles
2
Flow Rate
7 gpm
Body Material
Brass
ADA Compliant
false
Faucet Operation
Standard
Number of Holes
3
Faucet Finish
Polished Brass
Handle Material
Porcelain
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS Inlet
Features
Premium Black Handles; Quarter-Turn Ceramic Disc Cartridge; Complements the Kingston Brass Metropolitan Collection; (2) Cross Handles
Low Lead Compliant
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Prop 65 Label
true
Collection
Duchess
Item Weight (lbs)
9.37
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Theme
Modern
Drain Included
No
Sidespray
false
Handles Included
true
UPC/CUPC Certified
true
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Handle Style
Cross
Hose Included
false
Faucet Centers
8 to 36

Description

KS4302PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.