KS4302PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS4302PX

  • Zoro # G0858726


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
Faucet Finish
Polished Brass
Height
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4302PX
Zoro #
G0858726
UPC #
663370117053
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75"
Depth
Handle: 3"
Width
Spout: 2-3/4", Handle: 3"
Item Height (Inch)
2.75
Item Length (Inch)
8.5
Item Width (Inch)
3.75

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
Faucet Finish
Polished Brass
Number of Handles
2
Item
Roman Tub Faucet
Body Material
Brass
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Handle Type
Cross
Flow Rate
7 gpm
Handle Material
Porcelain
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Cartridge; 8" To 16" Spread; (2) Cross Handles
Showerhead Included
No
DOE Certified
false
Faucet Centers
8 to 36
Collection
Metropolitan
Faucet Holes
3
Theme
Modern
CEC Certified
false
Drain Included
No
Pullout Spray
false
UPC/CUPC Certified
true
Prop 65 Label
true
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
7
Hose Included
false
Handle Style
Cross

Description

KS4302PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.