KS4308PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4308PKX

  • Zoro # G0859076


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308PKX
Zoro #
G0859076
UPC #
663370304248
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75"
Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
3.75
Item Height (Inch)
2.75
Item Length (Inch)
8.5

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Number of Holes
3
Faucet Operation
Standard
Number of Handles
2
Handle Material
Porcelain
Item
Roman Tub Faucet
Flow Rate
7 gpm
Body Material
Brass
Faucet Handle Type
Cross
Features
Premium Black Handles; Quarter-Turn Ceramic Disc Cartridge; 8" Ð 36" Adjustable Centers; 8-1/2" Spout Reach; Complements The Kingston Brass Metropolitan Collection; (2) Cross Handles
Connection
3/4" IPS Inlet
Collection
Duchess
Showerhead Included
No
Hose Included
false
Theme
Modern
Drain Included
No
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
UPC/CUPC Certified
true
Handle Style
Cross
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Handshower Included
No
Handles Included
true
Sidespray
false
Pullout Spray
false
Prop 65 Label
true
DOE Certified
false

Description

KS4308PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.