KS4308PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS4308PX

  • Zoro # G0859067


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Handle Material
Porcelain
Height
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4308PX
Zoro #
G0859067
UPC #
663370117299
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75"
Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Item Height (Inch)
2.75
Item Length (Inch)
8.5
Item Width (Inch)
3.75

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
ADA Compliant
false
Number of Handles
2
Faucet Finish
Brushed Nickel
Number of Holes
3
Flow Rate
7 gpm
Item
Roman Tub Faucet
Body Material
Brass
Faucet Operation
Standard
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Spout Flow Rate (GPM)
7
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Handles Included
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
9.37
DOE Certified
false
Theme
Modern
Collection
Metropolitan
Hose Included
false
CEC Certified
false
Drain Included
No
Faucet Centers
8 to 36
Handshower Included
No
Faucet Holes
3

Description

KS4308PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.