KS4321BX Roman Tub Filler Metal Cross Handles

  • Mfr # KS4321BX

  • Zoro # G0859119


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4321BX
Zoro #
G0859119
UPC #
663370010781
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Item
Roman Tub Faucet
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Handle Material
Metal
Flow Rate
7 gpm
Body Material
Brass
Number of Holes
3
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS
Features
Drip Free Ceramic Cartridge
Includes
Hand Shower
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Included
No
Faucet Holes
3
Item Weight (lbs)
9.37
DOE Certified
false
UPC/CUPC Certified
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Hose Included
false
CEC Certified
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Collection
Metropolitan
Pullout Spray
false
Faucet Centers
8 to 36
Handles Included
true
Prop 65 Label
true
Theme
Modern
Handle Style
Cross

Description

KS4321BX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.