KS4321PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4321PKX

  • Zoro # G0859198


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Height
8"
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4321PKX
Zoro #
G0859198
UPC #
663370304309
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Height (Inch)
2.88
Item Width (Inch)
8
Item Length (Inch)
9.25

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Flow Rate
7 gpm
Faucet Handle Type
Cross
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
ADA Compliant
false
Item
Roman Tub Faucet
Number of Handles
2
Number of Holes
3
Faucet Finish
Polished Chrome
Includes
Cross Handle
Connection
3/4" IPS
Features
Quarter Turn Ceramic Disc Cartridge
Collection
Duchess
Hose Included
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
3
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
9.37
Pullout Spray
false
Low Lead Compliant
false
CEC Certified
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Drain Included
No
Prop 65 Label
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Theme
Modern
Faucet Centers
8 to 36
Sidespray
false
Handle Style
Cross

Description

KS4321PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.