KS4322PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4322PKX

  • Zoro # G0859435


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322PKX
Zoro #
G0859435
UPC #
663370304316
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Handle Material
Porcelain
Flow Rate
7 gpm
Number of Holes
3
Number of Handles
2
Item
Roman Tub Faucet
Connection
3/4" IPS
Includes
Cross Handle
Features
Quarter Turn Ceramic Disc Cartridge
Collection
Duchess
Faucet Holes
3
Sidespray
false
Handles Included
true
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Theme
Modern
Low Lead Compliant
false
Handle Style
Cross
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Handshower Included
No
Item Weight (lbs)
9.37
Showerhead Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
CEC Certified
false
Hose Included
false

Description

KS4322PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.