KS4325PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4325PKX

  • Zoro # G0859654


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4325PKX
Zoro #
G0859654
UPC #
663370304330
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Roman Tub Faucet
Handle Material
Porcelain
Flow Rate
7 gpm
ADA Compliant
false
Body Material
Brass
Faucet Handle Type
Cross
Number of Holes
3
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Features
Quarter Turn Ceramic Disc Cartridge
Connection
3/4" IPS
Includes
Cross Handle
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Prop 65 Label
true
UPC/CUPC Certified
true
Pullout Spray
false
DOE Certified
false
Handle Style
Cross
Low Lead Compliant
false
Showerhead Included
No
Handshower Included
No
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Faucet Centers
8 to 36
Sidespray
false
Handles Included
true
Theme
Modern
Faucet Holes
3
Collection
Duchess
Hose Included
false

Description

KS4325PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.