KS4328PKX Roman Tub Filler with Cross Handle

  • Mfr # KS4328PKX

  • Zoro # G0859593


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Body Material
Brass
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4328PKX
Zoro #
G0859593
UPC #
663370304347
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Height (Inch)
2.88
Item Width (Inch)
8
Item Length (Inch)
9.25

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Finish
Brushed Nickel
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
2
Flow Rate
7 gpm
Handle Material
Porcelain
ADA Compliant
false
Faucet Operation
Standard
Features
Quarter Turn Ceramic Disc Cartridge
Includes
Cross Handle
Connection
3/4" IPS
Showerhead Included
No
Collection
Duchess
Handshower Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
CEC Certified
false
Low Lead Compliant
false
Pullout Spray
false
DOE Certified
false
Drain Included
No
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Hose Included
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handle Style
Cross
Theme
Modern
Prop 65 Label
true
Handles Included
true

Description

KS4328PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.