KS4368CKL Roman Tub Faucet, Brushed Nickel

  • Mfr # KS4368CKL

  • Zoro # G502835893


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Length
13.13
Weight
11.57
Material
Brass
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 3/4-14 NPT inlet, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5-3/16" spout clearance, 7-1/2" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4368CKL
Zoro #
G502835893
UPC #
663370752940
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.13
Width
7.5
Height
7.31

Details

Weight
11.57
Material
Brass
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 3/4-14 NPT inlet, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5-3/16" spout clearance, 7-1/2" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines
Finish
Brushed Nickel
Includes
Faucet;Mounting Hardware

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.