KS4460AL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4460AL
  • Zoro # G3065678
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Length
5.56
Mounting Type
Deck Mount
Color
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4460AL
Zoro #
G3065678
UPC #
663370519826
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.56
Width
2.94
Height
2.44
Item Height (Inch)
2.44
Max Deck Thickness
1.25
Item Width (Inch)
2.94
Item Length (Inch)
5.56

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Finish
Matte Black
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Weight
8.05
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR4460
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Item Weight (lbs)
8.05
Faucet Centers
8
Sidespray
false
Handle Style
Lever
Collection
Metropolitan
Share H&C Handle Item#
KSH3960AL
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Widespread
Hose Included
false
Pulldown Spray
false
Drain Included
Yes
Tee Item#
KSTEE2951
Faucet Holes
3

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews