Shop KINGSTON BRASS

KS4460PKL Duchess Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS4460PKL
  • Zoro # G3056970

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Length
14
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4460PKL
Zoro #
G3056970
UPC #
663370816819
Country of Origin
Taiwan, Province of China
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Matte Black
Material
Brass
Finish
Matte Black
Valve Type
Ceramic Disc Cartridge
Weight
6.62
Hose Included
false
Item Weight (lbs)
6.62
Collection
Duchess
Pop Up Rod Item#
KSPR4460
Tee Item#
KSTEE2951
Faucet Holes
3
Theme
Traditional
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Share H&C Handle Item#
KSH3960PKL
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread

Dimensions

Length
14
Width
5.56
Height
3
Item Width (Inch)
5.56
Item Length (Inch)
14
Max Deck Thickness
1.75
Item Height (Inch)
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.