KS4460PX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4460PX

  • Zoro # G3056569


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Length
8
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4460PX
Zoro #
G3056569
UPC #
663370519857
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
3
Width
6
Item Width (Inch)
6
Item Height (Inch)
3
Max Deck Thickness
1.25
Item Length (Inch)
8

Details

ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Weight
8.05
Hose Included
false
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Handles Included
true
Theme
Traditional
Cold Handle Item#
KSH1160PXC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1160PXH
Installation Type
Widespread
Tee Item#
KSTEE2951
Faucet Centers
8
Collection
Metropolitan
Handle Style
Cross
Drain Included
Yes
Item Weight (lbs)
8.05
Pulldown Spray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR4460

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.