KS4461FL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461FL
  • Zoro # G3053979
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Color
Polished Chrome
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4461FL
Zoro #
G3053979
UPC #
663370070945
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.38
Length
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Color
Polished Chrome
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
6.62
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR4461
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH5361FLH
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Tee Item#
KSTEE2951
Theme
Modern
Cold Handle Item#
KSH5361FLC
Faucet Holes
3
Drain Included
Yes
Collection
Royale

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews