Shop KINGSTON BRASS

KS4461GL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461GL
  • Zoro # G3054338

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Width
2.88
Number of Handles
2
Height
2.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4461GL
Zoro #
G3054338
UPC #
663370071027
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.38
Length
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88

Details

Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
6.62
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Collection
Georgian
Sidespray
false
Theme
Modern
Faucet Holes
3
Handle Style
Lever
Hot Handle Item#
KSH9981GLH
Drain Included
Yes
Pop Up Rod Item#
KSPR4461
Installation Type
Widespread
Handles Included
true
Tee Item#
KSTEE2951
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH9981GLC
Cold Cartridge Item#
KSRPL5000CC

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.