KS4461HL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461HL

  • Zoro # G3053470


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Color
Polished Chrome
Length
15.13
Width
5.56
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4461HL
Zoro #
G3053470
UPC #
663370032486
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.13
Width
5.56
Height
2.94
Item Length (Inch)
5.5
Max Deck Thickness
1.75
Item Height (Inch)
2.38
Item Width (Inch)
2.88

Details

Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.38
Handle Style
Lever
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Drain Included
Yes
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Collection
Metropolitan
Handles Included
true
Pullout Spray
false
Share H&C Handle Item#
KSH4301HL
Theme
Modern
Pop Up Rod Item#
KSPR4461
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.