Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4461PL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461PL

  • Zoro # G3052770


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
2.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4461PL
Zoro #
G3052770
UPC #
663370014840
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.38
Max Deck Thickness
1.75
Item Width (Inch)
2.88
Item Height (Inch)
2.38
Item Length (Inch)
5.5

Details

Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
ADA Compliant
true
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
6.62
Item Weight (lbs)
6.62
Theme
Traditional
Handle Style
Lever
Sidespray
false
Handles Included
true
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KSPR4461
Share H&C Handle Item#
KSH3961PL
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Installation Type
Widespread
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Collection
Metropolitan

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.