KS4461RX Widespread Bathroom Faucet with Brass Pop-Up, Polished Chrome

  • Mfr # KS4461RX

  • Zoro # G102836887


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.56
Height
2.94
Finish
Polished Chrome
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4461RX
Zoro #
G102836887
UPC #
663370839184
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Height
2.94
Length
11.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1-7/16" spout clearance, 5-9/16" spout reach, Corrosion-resistant finish, Wheel handle style, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Color
Polished Chrome
Weight
8.56

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.