KS4462BPL Bel-Air 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4462BPL
  • Zoro # G3065364
product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Height
2.94
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4462BPL
Zoro #
G3065364
UPC #
663370579134
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
5.56
Length
8
Item Length (Inch)
8
Max Deck Thickness
1.75
Item Height (Inch)
2.94
Item Width (Inch)
5.56

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Polished Brass
Material
Brass
ADA Compliant
true
Weight
8.35
Installation Type
Widespread
Tee Item#
KSTEE2951
Collection
Bel-Air
Hot Handle Item#
KSH7612BPLH
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Drain Included
Yes
Pulldown Spray
false
Sidespray
false
Cold Handle Item#
KSH7612BPLC
Pullout Spray
false
Handle Style
Lever
Pop Up Rod Item#
KSPR4462
Faucet Centers
8
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Faucet Holes
3
Item Weight (lbs)
8.35

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.