Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4462HL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4462HL

  • Zoro # G3075295


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Width
5.56
Number of Handles
2
Height
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4462HL
Zoro #
G3075295
UPC #
663370032493
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Height
2.94
Length
15.13
Item Width (Inch)
2.88
Item Height (Inch)
2.38
Item Length (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Weight
8.38
Pop Up Rod Item#
KSPR4462
Drain Included
Yes
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Item Weight (lbs)
6.62
Faucet Holes
3
Installation Type
Widespread
Theme
Modern
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Collection
Metropolitan
Tee Item#
KSTEE2951
Sidespray
false
Handle Style
Lever
Share H&C Handle Item#
KSH4302HL

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.