Shop KINGSTON BRASS

KS4462PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS4462PKX
  • Zoro # G3076354

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
false
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Length
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4462PKX
Zoro #
G3076354
UPC #
663370304040
Country of Origin
Taiwan, Province of China
Number of Handles
2
Material
Brass
ADA Compliant
false
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Polished Brass
Weight
6.62
Handles Included
true
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Installation Type
Widespread
Drain Included
Yes
Hot Handle Item#
KSH1162PKXH
Pop Up Rod Item#
KSPR4462
Tee Item#
KSTEE2951
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Collection
Duchess
Item Weight (lbs)
6.62
Cold Handle Item#
KSH1162PKXC

Dimensions

Length
5.5
Height
2.38
Width
2.88
Max Deck Thickness
1.75
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Item Height (Inch)
2.38

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.