KS4462TL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4462TL

  • Zoro # G3067997


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.38
Width
2.88
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4462TL
Zoro #
G3067997
UPC #
663370070990
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
2.88
Length
5.5
Item Width (Inch)
2.88
Item Length (Inch)
5.5
Item Height (Inch)
2.38

Details

Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Polished Brass
Mounting Type
Deck Mount
Finish
Polished Brass
Weight
6.62
Sidespray
false
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KBH7972TL
Handle Style
Lever
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR4462
Installation Type
Widespread
Tee Item#
KSTEE2951
Handles Included
true
Pullout Spray
false
Collection
Metropolitan
Spout Flow Rate (GPM)
1.2
Theme
Modern

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.