KS4463PX 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4463PX

  • Zoro # G3066509


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Height
3
Number of Handles
2
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4463PX
Zoro #
G3066509
UPC #
663370578779
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
6
Length
8
Item Length (Inch)
8
Item Height (Inch)
3
Max Deck Thickness
1.75
Item Width (Inch)
6

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Finish
Antique Brass
Color
Antique Brass
Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
6.61
Faucet Holes
3
Faucet Centers
8 to 16
Drain Included
Yes
Handle Style
Cross
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Spout Flow Rate (GPM)
1.2
Collection
Metropolitan
Hot Handle Item#
KSH1163PXH
Theme
Traditional
Installation Type
Widespread
Item Weight (lbs)
6.61
Cold Handle Item#
KSH1163PXC
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KSPR4463
Tee Item#
KSTEE2951
Pulldown Spray
false

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.