KS4465PL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465PL

  • Zoro # G3077045


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
2.88
Color
Oil Rubbed Bronze
Height
2.38
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4465PL
Zoro #
G3077045
UPC #
663370079467
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.38
Length
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Details

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Weight
6.62
Faucet Centers
8 to 16
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Handles Included
true
Item Weight (lbs)
6.62
Collection
Metropolitan
Tee Item#
KSTEE2951
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KSPR4465
Handle Style
Lever
Share H&C Handle Item#
KSH3965PL
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.