Shop KINGSTON BRASS
See all product information
Create Account
KS4465TAL Widespread Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze
- Mfr # KS4465TAL
- Zoro # G002837069
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Weight
8.35
Length
8
Width
5.56
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4465TAL
- Zoro #
- G002837069
- UPC #
- 663370578977
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Weight
- 8.35
- Features
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Dimensions
- Length
- 8
- Width
- 5.56
- Height
- 2.94
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.