KS4466BX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4466BX
  • Zoro # G3071655
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Color
Polished Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4466BX
Zoro #
G3071655
UPC #
663370318528
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Number of Handles
2
Color
Polished Nickel
Material
Brass
Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
8.05
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
Metropolitan
Pop Up Rod Item#
KSPR4466
Hot Handle Item#
KSH4466BXH
Tee Item#
KSTEE2951
Faucet Holes
3
Item Weight (lbs)
8.05
Cold Handle Item#
KSH4466BXC
Faucet Centers
8 to 16
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Handles Included
true
Theme
Traditional
Handle Style
Cross

Dimensions

Length
8
Height
3
Width
5.56
Item Height (Inch)
3
Item Width (Inch)
5.56
Max Deck Thickness
1.75
Item Length (Inch)
8

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews