Shop KINGSTON BRASS

KS4466PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS4466PKL
  • Zoro # G3076327

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Height
3
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4466PKL
Zoro #
G3076327
UPC #
663370816833
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
14
Width
5.56
Item Height (Inch)
3
Max Deck Thickness
1.75
Item Length (Inch)
14
Item Width (Inch)
5.56

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Polished Nickel
Color
Polished Nickel
Mounting Type
Deck Mount
Weight
6.62
Theme
Traditional
Drain Included
Yes
Hose Included
false
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Collection
Duchess
Share H&C Handle Item#
KSH3966PKL
Handle Style
Lever
Pop Up Rod Item#
KSPR4466
Faucet Holes
3
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.