KS4466PL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4466PL

  • Zoro # G3080028


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Mounting Type
Deck Mount
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4466PL
Zoro #
G3080028
UPC #
663370519864
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
2.94
Length
5.56
Item Length (Inch)
5.56
Item Width (Inch)
2.94
Max Deck Thickness
1.25
Item Height (Inch)
2.44

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Mounting Type
Deck Mount
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Weight
8.05
Drain Included
Yes
Faucet Centers
8
Hose Included
false
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Pop Up Rod Item#
KSPR4466
Pulldown Spray
false
Sidespray
false
Handle Style
Lever
Collection
Metropolitan
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Item Weight (lbs)
8.05
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH3966PL

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.