Zoro Homepage

KS4467BX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4467BX

  • Zoro # G3078025


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4467BX
Zoro #
G3078025
UPC #
663370027505
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
8
Width
5.56
Max Deck Thickness
1.5
Item Height (Inch)
3
Item Length (Inch)
8
Item Width (Inch)
5.56

Details

Color
Brushed Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Item
Widespread Bathroom Faucet
Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
6.62
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Installation Type
Widespread
Faucet Centers
8 to 16
Hot Handle Item#
KSH4467BXH
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH4467BXC
Theme
Traditional
Collection
Metropolitan
Handle Style
Cross
Item Weight (lbs)
6.62
Drain Included
Yes
Pop Up Rod Item#
KSPR4467
Pullout Spray
false

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.