Zoro Homepage

KS4467PL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4467PL

  • Zoro # G3080448


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
2.31
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Length
11.56
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4467PL
Zoro #
G3080448
UPC #
663370519895
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
11.56
Width
6.25
Max Deck Thickness
1.25
Item Width (Inch)
6.25
Item Length (Inch)
11.56
Item Height (Inch)
2.31

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Finish
Brushed Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Mounting Type
Deck Mount
Weight
2.79
Hot Cartridge Item#
KSRPL5000HC
Collection
Metropolitan
Tee Item#
KSTEE2951
Installation Type
Widespread
Hose Included
false
Faucet Holes
3
Handle Style
Lever
Sidespray
false
Pulldown Spray
false
Pullout Spray
false
Pop Up Rod Item#
KSPR4467
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Share H&C Handle Item#
KSH3967PL
Theme
Traditional
Faucet Centers
8 to 16
Drain Included
Yes
Item Weight (lbs)
2.79

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.