Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4467PX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4467PX

  • Zoro # G3077410


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width
6
Height
3
Color
Brushed Brass
Length
8
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4467PX
Zoro #
G3077410
UPC #
663370519901
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
3
Length
8
Item Height (Inch)
3
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Length (Inch)
8

Details

Color
Brushed Brass
Item
Widespread Bathroom Faucet
ADA Compliant
false
Material
Brass
Number of Handles
2
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
2.79
Item Weight (lbs)
2.79
Tee Item#
KSTEE2951
Cold Handle Item#
KSH1167PXC
Handle Style
Cross
Faucet Centers
8 to 16
Collection
Metropolitan
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Pullout Spray
false
Sidespray
false
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR4467
Theme
Traditional
Hot Handle Item#
KSH1167PXH
Faucet Holes
3
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Hose Included
false
Installation Type
Widespread

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.