KS4468AL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468AL
  • Zoro # G3078740
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Length
5.5
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4468AL
Zoro #
G3078740
UPC #
663370004377
Country of Origin
Taiwan, Province of China
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Brushed Nickel
Weight
6.62
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4468
Faucet Holes
3
Faucet Centers
8 to 16
Handles Included
true
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Collection
Metropolitan
Tee Item#
KSTEE2951
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KSH3968AL
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.62

Dimensions

Length
5.5
Width
2.88
Height
2.38
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews