Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4468BL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468BL

  • Zoro # G3076318


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
2.38
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468BL
Zoro #
G3076318
UPC #
663370070891
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
5.5
Width
2.88
Item Length (Inch)
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
6.62
Collection
Metropolitan
Faucet Holes
3
Installation Type
Widespread
Theme
Traditional
Sidespray
false
Pullout Spray
false
Handle Style
Lever
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4468
Share H&C Handle Item#
KSH3968BL
Drain Included
Yes
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.