Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4468BX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468BX

  • Zoro # G3066466


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Height
3
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4468BX
Zoro #
G3066466
UPC #
663370003974
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
5.56
Length
8
Item Length (Inch)
8
Item Height (Inch)
3
Item Width (Inch)
5.56

Details

ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.05
Hot Handle Item#
KSH4468BXH
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Collection
Metropolitan
Faucet Holes
3
Item Weight (lbs)
8.05
Handles Included
true
Handle Style
Cross
Installation Type
Widespread
Theme
Traditional
Tee Item#
KSTEE2951
Drain Included
Yes
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH4468BXC
Pop Up Rod Item#
KSPR4468

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.