Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4468HL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468HL

  • Zoro # G3060367


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.94
Material
Brass
Mounting Type
Deck Mount
Width
5.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468HL
Zoro #
G3060367
UPC #
663370032516
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
5.56
Length
15.13
Item Height (Inch)
2.38
Item Length (Inch)
5.5
Item Width (Inch)
2.88

Details

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Finish
Brushed Nickel
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
8.38
Pop Up Rod Item#
KSPR4468
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Collection
Metropolitan
Theme
Modern
Handle Style
Lever
Share H&C Handle Item#
KSH4308HL
Item Weight (lbs)
6.62
Installation Type
Widespread
Faucet Centers
8 to 16
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.