Zoro Homepage

KS4468PL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468PL

  • Zoro # G3065976


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468PL
Zoro #
G3065976
UPC #
663370016394
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
5.5
Width
2.88
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Details

ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Brushed Nickel
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
6.62
Handles Included
true
Theme
Traditional
Installation Type
Widespread
Pop Up Rod Item#
KSPR4468
Drain Included
Yes
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Collection
Metropolitan
Share H&C Handle Item#
KSH3968PL
Sidespray
false
Faucet Holes
3
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Handle Style
Lever
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.