KS4468TAL Tudor 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468TAL

  • Zoro # G3067960


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Width
5.56
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
Color
Brushed Nickel
Height
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468TAL
Zoro #
G3067960
UPC #
663370579011
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
8
Height
2.94
Item Length (Inch)
8
Item Width (Inch)
5.56
Item Height (Inch)
2.94

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
8.35
Pop Up Rod Item#
KSPR4468
Installation Type
Widespread
Collection
Tudor
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7618TALH
Hose Included
false
Sidespray
false
Handles Included
true
Tee Item#
KSTEE2951
Faucet Centers
8
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Item Weight (lbs)
8.35
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Pulldown Spray
false
Cold Handle Item#
KSH7618TALC
Theme
Traditional
Drain Included
Yes

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.