Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4471AL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4471AL

  • Zoro # G3080019


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4471AL
Zoro #
G3080019
UPC #
663370239816
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.5
Length
5.5
Max Deck Thickness
2
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Item Height (Inch)
2.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Number of Handles
2
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Weight
6.72
Faucet Centers
8 to 16
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4461
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Sidespray
false
Handle Style
Lever
Installation Type
Widespread
Tee Item#
KSTEE2951
Item Weight (lbs)
6.72
Share H&C Handle Item#
KSH2361AL
Theme
Modern

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.