Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4471BAL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4471BAL

  • Zoro # G3077185


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4471BAL
Zoro #
G3077185
UPC #
663370245732
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.88
Item Height (Inch)
2.5
Item Length (Inch)
5.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Installation Type
Widespread
Handles Included
true
Pop Up Rod Item#
KSPR4461
Faucet Centers
8 to 16
Drain Included
Yes
Tee Item#
KSTEE2951
Handle Style
Lever
Cold Handle Item#
KSH9981BALC
Item Weight (lbs)
6.72
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH9981BALH
Theme
Modern
Sidespray
false
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Body Material
Brass

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.