Zoro Homepage

KS4471BL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4471BL

  • Zoro # G3073089


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
2.88
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4471BL
Zoro #
G3073089
UPC #
663370239885
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.5
Item Width (Inch)
2.88
Item Length (Inch)
5.5
Item Height (Inch)
2.5

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
6.72
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR4461
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Lever
Tee Item#
KSTEE2951
Faucet Holes
3
Pullout Spray
false
Theme
Modern
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.72
Sidespray
false
Share H&C Handle Item#
KSH7611BL

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.